TY Storage Sheds (Kabinet)

Sebelum PPN:
Rp17.999.900 - Rp19.999.900
Spesifikasi
Floor Area (m²)1.12
Number of Blocks (Piece)6
MaterialSteel(molten zinc plated steel plate)
Top Part Outer Dimensions (mm)1516x835

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Work related to assembly, installation, blocks, and anchoring are separate.
Feature
- Eaves design that prevents rain water streaks.
- Efficiency of opening/closing the doors are improved by using the center handle.
- Easier to clean with the aluminum rails.
- The dimple design on the doors provides a sense of quality.
- The convenient two-way lock system allows you to lock temporarily without a key.
- Equipped with a level adjuster(can be adjusted in the range of 0 to 35mm).
Accessories:- Anchor Plate- Aluminum hook

Ulasan Produk

Tidak ada ulasan