ENGINEER Solid Arm Tweezers (Pinset)

Rating:
100% of 100
(2)
Sebelum PPN:
Rp169.900
Spesifikasi
Total Length (mm)125
Width (mm)9
Finishing MaterialStainless Steel (SUS304)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- No bend in the tip making it possible to securely hold components, etc.
- The tip is finished with high precision and has excellent durability.
- Excellent corrosion resistance, acid resistance, and no wear on the tip.
- The gripping pressure is 150g.
Use
Suitable for grabbing fine chip parts.

Ulasan Produk

Halaman Terkait