Vessel Socket Bit for Raceway

Sebelum PPN:
Rp249.900 - Rp329.900
Spesifikasi
Opposite Side Dimension (mm)17
Shaft Dimension (mm)6.35
Finishing MaterialChromium Molybdenum Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Thin type socket hardly caught when removing from and inserting into a duct channel.
- With socket shape that makes it difficult for the six corners of nut to get damaged.
- Deep hole design to reassure even with long screw allowance.

Ulasan Produk

Tidak ada ulasan