MERRY Snap Ring Pliers (Tang Jepit Snap Ring)

Sebelum PPN:
Rp919.900
Spesifikasi
Total Length (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- With flying preventing adjustment and setting width adjustment functions.
- Pin replaceable type that enables both straight and diagonal setting of the pin.
Accessories:- Pin for depth: Claw tip diameter 1.5mm, length 58mm, applicable ring Φ12 to Φ30mm- Long pin: Claw tip diameter 1.8/2.5mm, length 56mm, applicable ring Φ19 to Φ50mm- Pin for small diameter: Claw tip diameter 1.2mm, length 39mm, applicable ring Φ6 to Φ11mm- Pin for intermediate diameter: Claw tip diameter 1.5mm, length 39mm, applicable ring Φ12 to Φ18mm- Standard pin: Claw tip diameter 2.0mm, length 36mm, applicable ring Φ19 to Φ40mm- Pin wrench (2 types) . The pliers main body has long pins.

Ulasan Produk

Tidak ada ulasan