TRUSCO Silicone Sponge

Kondisi Barang:
Sebelum PPN:
Rp1.199.900 - Rp1.799.900
Spesifikasi
ColorRed(colcothar red)
Length (m)10
Finishing MaterialSilicone rubber sponge

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Because of excellent electrical insulation property and flame retardancy in general, it has excellent effect for the use as insulation sealing.
- Especially, it has excellent heat resistance in many of rubber materials, and can be used in up to 200degreesC in general.
- Because it is less deteriorated due to ozone in the air, it can be stably used outside.
- Because it is very inactive as polymer(high molecular), it has extremely high non-toxicity.
- On its molecular structure, its main framework is siloxane(Si-O)bond with strong binding energy.
Use
For sealing materials and packing materials.

Ulasan Produk

Tidak ada ulasan