AUTOMACH Sealing Cutter Machine

Sebelum PPN:
Rp18.999.900
Spesifikasi
Amplitude (mm)5
Blade Speed (m/minute)132
Cut Height (mm)20
Power Consumption Electrical (W)800
Number of Blows (minute)2800 to 11000
Power Supply (V)AC100
Rated Ampere (A)8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Becomes hard during a long period of time, and it cuts and removes the sealing (caulking) part which is hard to cut with a hand cutter at high speed.
- Straight blades and straight stepped blades cut out the narrow part, the back part, the sealing part of the irregular part also without scratching the underlying part.
- Highly efficient to cut all sides of the sash window without any blade replacement.
Accessories:- Cutter: Straight blade x 2 pieces, fan-shaped blade x 1 piece, L-shaped blade x 1 piece, straight stepped blade x 1 piece- 1 each of Box Screwdriver, Key Spanner, Side Handle, Bearing, and 2 Support Mechanical Spring

Ulasan Produk

Tidak ada ulasan