ENGINEER Screw Removal Pliers DF (Tang Jepit)

Sebelum PPN:
Rp679.900
Spesifikasi
Grip Width (mm)56
Thickness (mm)9
Tip Length (mm)29
Tip Width (mm)18
Finishing MaterialHigh Carbon Steel, Grip: Elastomer Resin
Total Length (mm)160

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- New type Neji-Saurus of Japan Ground Self-Defence Force specification.
- With the vertical grooves at the tips, it can firmly grip even low-head screws.
- Adopts highly durable blade with a length of 7.5mm for the cutting blade.
- With the unique transverse grooves(gear teeth), it can also grip ultra-thin plates.
- The strength has been increased by the fall prevention hole going through the metal body.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait