FUJITEC Safety Box Banpei

Sebelum PPN:
Rp2.399.900
Spesifikasi
B (mm)48
C (mm)36
Dial4 digit
Shackle Diameter (mm)10
Finishing MaterialMain body: Aluminium die cast, Shackle: Steel, PVC, Rubber: Thermoplastic rubber(elastomer), Adapter: Nylon resin
W (mm)91.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Equipped with a shutter mechanism to cover the dials.
- The numbers for unlocking the combination lock can be reset as many times as desired.
- Can be installed on a door knob using an adapter which is a set item.
Accessories:- Adapter
Use
For managing, receiving and handing over keys in rental apartments and stores.For managing properties and warehouses.

Ulasan Produk

Tidak ada ulasan