TOK Rotary Damper TD38

Sebelum PPN:
Rp219.900
Spesifikasi
DurabilityOpen and close 100 thousand times (free fall)
Hole Diameter (mm)4.2
Outer Dimensions (mm)22
Finishing MaterialHousing, cap: Polyacetal resin(POM), Shaft: Zinc die casting
StandardShould be operated with the Rated Torque or equivalent Weight at 150degrees for 2 to 10 seconds
Threaded Hole Number2
Total Length (mm)32
Working Temperature Range (°C)0 to 40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Product weight has been reduced by the use of plastic.
- One-way damper.
- When starting to close from the open state, large resistance is not caused.
- Also, when opening from the closed state, large resistance is not caused.
Use
For soft closing of a cover of an equipment or a flapper.

Ulasan Produk

Tidak ada ulasan