ASAHI Repair Putty

Sebelum PPN:
Rp719.900
Spesifikasi
Adhesive Strength (lbs)2
ColorRed
Compatible to Food Sanitation Law No. 370Working Temperature Range
Dielectric Strength (V)8000 (conversion in terms of Thickness of 0.5mm)
Extensibility3
Finishing MaterialSilicone
Size (mmxm)19x0.14
Tear Strength (psi)85
Thickness (mm)9.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The Repair Tape is made from special silicone material and the tape itself has a property to adhere/fuse. Since it does not use adhesive, no trace of adhesive is Left at all.
- With the elongation rate of 300%, it follows the irregular shape of an object.
- Insulates high voltage up to 8,000V and does not melt until it reaches the temperature as high as 260degreesC.
- Does not let air and water pass through permanently after it is adhered.
- When using the Repair Putty, apply Repair Putty to a base before the Repair Tape is pasted to it and wind the Repair Tape around the Putty.
- Can also be used as mold making for parts formation.
Use
For a variety of purposes including air leakage, water leakage, vapor leakage, insulation, corrosion protection, bundling, etc.

Ulasan Produk

Tidak ada ulasan