BLACK+DECKER Cordless Hammer Drill Driver (Mesin Bor Beton Baterai)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp4.899.900
Spesifikasi
Charging Time40 minutes
Chuck Capacity (mm)1.5 to 13
Clutch23 step(including drill mode)
Drilling Capacity (mm)Woodworking φ35, Metalworking φ13, Concrete φ13
Battery Voltage (V)18
Charger Voltage (V)100
Maximum Tightening Torque (N m)52
No-load Speed (minute)0 to 420 Low Speed
Number of Stroke (minute)0 to 28050 (High Speed)
Tightening Capacity (mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A high-efficiency, long-life brushless motor is being used.
- One unit is capable of drilling and screw tightening in concrete, wood, and metals.
- Employs a low speed/high speed 2-step shift, stepless speed change, spindle lock mechanism, and ratchet type chuck.
Accessories:- Battery pack(BL1518N-JP)x 2- 40-minute rapid charger(LC1418N-JP)- Double ended bit- Kit case

Ulasan Produk

Tidak ada ulasan