MIGHT Rainbow Mask

Sebelum PPN:
Rp13.999.900
Spesifikasi
After Shielding#5 to #8, #8 to #13
Before Shielding#3
Power Supply (V)Lithium battery (CR2450)x 2 Pieces (attached)+ solar panel
Sensitivity Adjustment0 to 10 (11 Stage switching)
Shielding Speed (s)1/20000
Visual Field Range (mm)112x78

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Adopting a wide band filter, color is more natural and vision is clearer both before and after shielding.
- Adopts impact resistant raw material and breakage of liquid crystal decreases dramatically.
- Detects arc light in high sensitivity with 4 sensors.
Use
For arc/CO2/MAG/MIG/TIG welding.

Ulasan Produk

Tidak ada ulasan