nepros Quick Spinner Adaptor

Sebelum PPN:
Rp479.900
Spesifikasi
Input Drive Concave (mm)6.35
Input Drive Convex (mm)9.5
Total Length (mm)22.5
Finishing MaterialSpecial tool steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The power fit shape that prevents concentration of stress and contributes to increased strength is adopted as the insertion angle part.
- Conversion adapter enabling 9.5sq. socket to be used on 6.3sq. ratchet.
- Quick turning of ratchet is possible at the same time as drive angle conversion.

Ulasan Produk

Tidak ada ulasan