KARCHER HOME & GARDEN Nozzle

Sebelum PPN:
Rp94.900
Spesifikasi
Weight (kg)0.1
Dimensions (mm)131x36x36
Number of Spray Patterns2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The small nozzle is perfect for easy watering in the garden. With the continuously adjustable spraying patterns, the water distribution can be flexibly set between cone and point jet as required. Flower and plant beds can be easily watered, and terraces or garden furniture can be cleaned of coarse dirt. This makes the entry-level nozzle ideal for both watering and cleaning tasks. When not in use, the water flow on the spray nozzle can simply be turned off. By the way: Garden sprayers from Kärcher are compatible will all available click systems and can be connected to your garden hose without any problems.
Feature
- Spraying pattern continuously definable from hard jet to cone jet,
Ideal for watering (cone jet) and cleaning (point jet).
- Self-emptying,
Optimum protection against frost damage.
- Small and compact.

Ulasan Produk

Tidak ada ulasan