TRUSCO Pulse Blow Nozzle

Kondisi Barang:
Sebelum PPN:
Rp1.799.900
Spesifikasi
Nozzle Length (mm)69.5
Nozzle Mounting PortG1/8
Nozzle Opening Diameter (mm)2.5
Finishing MaterialMade of aluminum alloy and nitrile rubber

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Intermittent blowing consumes approx. 30% less air jet than conventional nozzles.
- Nozzle tip made of rubber cap prevents workpieces from being damaged.
- The pulsation system is integrated into the nozzle and can be attached to any air guns with nozzle mount of G1/8.
Use
For energy saving measures.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait