MUSASHI Prastic Needle

Sebelum PPN:
Rp929.900 - Rp1.199.900
Spesifikasi
Needle Length (mm)12.7
Finishing MaterialNeedle: Stainless Steel (SUS304), Needle Base: Polypropylene (PP)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A two-thread piece needle design of a needle that enables safe and secure syringe mounting.
- By the large 4-bladed design, screwing into the syringe is reliable.
- Needle size can be identified by the color of the needle.
Use
Needle to be attached to the tip of the syringe.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait