TOK Plastic Bearing DR-35-B0.5-JH

Sebelum PPN:
Rp77.900
Spesifikasi
Approximate load (N)196
Head Thickness (mm)0.5
Hexagon Socket (mm)Nominal Diameter 4
Outer Diameter (mm)35
Finishing MaterialInner Race: SWCH, Ball: SWCH
Roller Screw DimensionM6
Screw Length (mm)8
W (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses stainless steel for metal parts.
- Suitable for use in places where rust is likely.
- Conveyed articles are difficult to be damaged because plastic is used.
- Breakage is difficult to immediately occur in the event of shortage of grease because of self-lubricating of plastic.
Use
Conveyor guide etc.

Ulasan Produk

Tidak ada ulasan