TOK Plastic Bearing DR-30-SBS0.5-GN

Sebelum PPN:
Rp239.900
Spesifikasi
Head Thickness (mm)0.5
Outer Diameter (mm)30
Roller Screw DimensionM6
Screw Length (mm)8
Finishing MaterialInner Race: SUS, Ball: SUS
W (mm)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Uses stainless steel for metal parts.
- Suitable for use in places where rust is likely.
- Conveyed articles are difficult to be damaged because plastic is used.
- Breakage is difficult to immediately occur in the event of shortage of grease because of self-lubricating of plastic.
Use
Conveyor guide etc.

Ulasan Produk

Tidak ada ulasan