NITTO Petrolatum Anti-corrosion Tape

Sebelum PPN:
Rp1.299.900
Spesifikasi
ColorYellowish Brown
Evaporation Amount0.0171
Specific Gravity1.05
Working Temperature Range (°C)-5 to 125
Finishing MaterialPetrolatum + inorganic filler + rust conversion filler agent

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- When using petrolatum anti-corrosion tape please be sure to use the undercoat material.
Feature
- Petrolatum is made into paste by adding inorganic filler agent and rust conversion agent and it is 3kg canned.
- Apply to the steel surface crevice piece to eliminate the crevice between the base and the tape and bring the tape into close contact with the base.

Ulasan Produk

Tidak ada ulasan