TRUSCO Noise-reducing Caster

Kondisi Barang:
Sebelum PPN:
Rp72.900
Spesifikasi
Allowable Load (daN)35
Allowable Weight (kgf)35.7
Mounting Height H (mm)93
Mounting Hole Diameter P (mm)6.5
Finishing MaterialMetal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Elastomer
Mounting Pitch X x Y (mm)56x28
Mounting Plate A x B (mm)70x42
Wheel Diameter D (mm)75
Wheel Width (mm)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Since cover is attached to the wheel part, it is a structure wherein dust will not easily enter. (wheel diameter 100mm type only) Since radial bearing is used in the wheel part, the starting resistance is reduced and the sound is quiet.
- The material is harder-to-generate marks on the floor than rubber wheels.
- The traveling sound is quieter than the nylon trolley.

Ulasan Produk

Tidak ada ulasan