YUTAKAMAKE Net for the Minitruck

Sebelum PPN:
Rp719.900
Spesifikasi
ColorGreen
Mesh Size (mm)26.5
Size (m)1.8x2.1
Finishing MaterialPolypropylene (PP), Lead

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Since the surrounding rope is leaded, it can easily be covered by one person.
Accessories:- Rubber Rope (1m x 8 pieces)
Use
Preventing load shipment during luggage transportation of minitrucks.

Ulasan Produk

Tidak ada ulasan