SI Multi Straight Air Sander

Sebelum PPN:
Rp7.799.900
Spesifikasi
Hose Intake PortRc1/4
Number of No Load Reciprocations (times/minute)5000
Paper Size (mm)50x110
Paper UsedVelcro Tape Seat Type
Air Consumption (m³/minute)0.14
Stroke length (mm)5
Total Length (mm)143

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Superlight weight type with good workability that can be used in the similar manner as the manual polishing file.
Set Contents:SI-7100, hand grip, hand pad, 14 types of uneven pads (pad for flat surface is not included.)
Use
For polish work of flat surface.

Ulasan Produk

Tidak ada ulasan