TRUSCO Mini Locker

Kondisi Barang:
Sebelum PPN:
Rp3.099.900
Spesifikasi
AccessoriesPush rivets for connection
One shelf with one Stage Sheet (removable)Key
Type1 Stage (one-Side opening)
Dimensions (mm)230x125x226
Finishing MaterialSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Emergency unlocking key and wall surface fixing brackets(TK43-L2C)are sold separately.
Feature
- Optimum for security management of small number of offices.
- Since you can pass the charging cable of the smart cell phone or smartphone from the gap of the door, charging is possible even if the door is closed.

Ulasan Produk

Tidak ada ulasan