SapiSelco Cable Ties Metal Detectable (Pengikat / Kabel Tis)

Sebelum PPN:
Rp1.899.900
Spesifikasi
ColorBlue
Max. Bundling Diameter (mm)65
Min. bundling Diameter (mm)10
Tensile Strength (N)280
Finishing MaterialNylon 66
Size (mm)7.5x250
Thickness (mm)1.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Release tie that can be reused and removed repeatedly.
- Since it is made of a special material mixed with metal, it can be sensed by a metal sensor.
- Being easily noticeable with its blue color, it is a cable tie suitable for environments where foreign objects contamination is not allowed, such as food, beverage, chemicals and cosmetics factories.
Use
For binding of cables at food, beverage, pharmaceutical, cosmetics factories, etc.

Ulasan Produk

Tidak ada ulasan