GEDORE Long Hex-Bit Socket

Sebelum PPN:
Rp549.900
Spesifikasi
Bit Length (mm)102
Input Drive (mm)12.7
Opposite Side Dimension (mm)8
Total Length (mm)140
Finishing MaterialSpecial vanadium steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- 6145800 and 6145990 have 2 stages at the tip.
Feature
- By applying Knurling process it helps to prevent from slipping out of hands even when manually turned.
- Capable of tightening quickly hexagon socket head cap screw by getting connected with the ratchet handle.

Ulasan Produk

Tidak ada ulasan