Mokuba Long Cut Chisel

Sebelum PPN:
Rp589.900
Spesifikasi
Blade Width (mm)90
Total Length (mm)1200
Finishing MaterialCarbon Steel for Mechanical Structures/Steel Pipe

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Powerful scraper of cut chisel equipped with 2mm thick and 25mm diameter pipe.
- Handle part is made of iron pipe which is light and excellent in usability.
- Double blade design.
Use
For chipping works of concrete.For removing works of slag and spatter during welding and meltdown.

Ulasan Produk

Tidak ada ulasan