HESKINS Line Tape PermaStripe

Sebelum PPN:
Rp2.899.900
Spesifikasi
ColorYellow
Thickness (mm)1.3
Size (mmxm)50x30
Finishing MaterialBase Material: Polyvinyl chloride(PVC), Adhesive: Acrylic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Using thick and homogeneous solid plastic, it is excellent in durability.
- Since the color is not printed on the surface but permeated through the entire product, it does not fade.
- Optimum as indoor passage marks.
- It feels more like plastic than tape when pasting it.
Use
For indoor use.

Ulasan Produk

Tidak ada ulasan