NOGA LED Light Magnifier

Sebelum PPN:
Rp3.199.900
Spesifikasi
Adhesion Strength (N)800
Lens Diameter (mm)53.5
Magnet Dimensions (mm)50x60x55
Magnification5x
Power Cord Length (m)1.8
Power Supply (V)AC100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- 5x magnification lens is doubled (2 pieces of lens) , added with an unconventionally bright LED.
- With a LED light that brightly lights up the center of the lenses, work can be done without worrying about surrounding lighting.

Ulasan Produk

Tidak ada ulasan