KITO Lever Stack L5 Series (Katrol Tuas Rantai / Tuas Kerekan Rantai)

Sebelum PPN:
Rp13.999.900 - Rp16.999.900
Spesifikasi
Lever Length (mm)265
Standard Lift (m)1.5
Finishing MaterialBody: Carbon steel for mechanical structures, Load chain: Nickel,plated special alloy steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Easy to carry, convenient to store, and greatly improved operability in small spaces due to its reduced size and weight.
- A nickel-plated chain realizes the high strength of 1000N/[[MM2]] while also having resistance to corrosion and wear in addition to its toughness.
- A frame constructed of carbon steel for mechanical structures has been employed and load bearing components have been treated with a high-frequency hardening method (patented) .
- A structure that securely fixes the hook latch has been employed in addition to increasing the plate thickness of this hook latch in order to realize strong resistance to deformation and damage.

Ulasan Produk

Tidak ada ulasan