Nissa Chain Kururin Hook Fixing Type

Sebelum PPN:
Rp82.900
Spesifikasi
Applicable Size (mm)15 to 40
Reference working load (kg)3
Finishing MaterialHook: Resin(polycarbonate), Spring: Steel, Tape: Nylon

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- The main body is made of a resin material. Long-term use can cause deterioration and breakage during use.
Feature
- Equipped with a nylon tape on the attaching side which allows hanging in various scenes and tying of a cord.
Use
For pipes, inside a car, tying a cord, etc., dollies, organizing shelves, other.

Ulasan Produk

Tidak ada ulasan