KNIPEX Insulation Stripper

Sebelum PPN:
Rp1.299.900 - Rp2.099.900
Spesifikasi
Applicable Size of Core Wires to be Stripped (mm²)1.5, 2.5
Compatible Cable (mm)8 to 13
Total Length (mm)165
Finishing MaterialChrome Vanadium Steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Outer insulation removal or insulation coating stripping for round type sheath cables and moisture-proof cables can be quickly done.
- With the round type blade that has the depth limitation, outer insulation removal can be easily done.

Ulasan Produk

Tidak ada ulasan