NICHIFU Insulated Displacement Butt Connector

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp93.900
Spesifikasi
ColorBlack
Electrical Wire Tying Range AWG20 to 18
Electrical Wire Tying Range Stranded Wire (mm²)0.5 to 0.75
Rated Voltage (V)300
Finishing MaterialPolycarbonate
Total Length (mm)26

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Coating peeling of cable is not necessary.
- Easy to connect using pliers.
- Male and female connection is possible with a single connector.
- Can also be used as multipole connector by connecting connectors.
Use
For wire connection and relay inside an equipment.

Ulasan Produk

Tidak ada ulasan