REX High-Pressure Washing Machine

Sebelum PPN:
Rp9.699.900
Spesifikasi
Discharge Pressure (MPa)7.3
Discharge Water Rate (L/minute)5.5
Power Consumption Electrical (W)1350
Power Cord Length (m)5
Dimensions (mm)310x290x778
Water Supply SystemWaterworks direct connection Type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Optimum for pipe cleaning after inspection by in-pipe camera.
- Easy to move with a large handle and wheels.
- Can be easily stored in a small space since the gun, nozzle and hoses can be stored in the main body.
- Operation is easy since it has a switch at the front.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait