GENTOS High Power LED Flashlight UT-3200H

Sebelum PPN:
Rp4.599.900
Spesifikasi
Brightness (Lm)3200
Charging TimeAbout 6 hours
Outer Diameter x Total Length (mm)61.8x247
Finishing MaterialMain Body: Aluminium
Maximum Lighting TimeApprox. 2 hours (Max mode/when using rechargeable battery)
Protection GradeIP67

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- High output LED flashlight with 3200lm.
- It can be used with both dedicated rechargeable battery and dry battery.
- Lighting modes are 4 stages and blinking.
Accessories:- Power Strap- 12V/1A DC jack adapter

Ulasan Produk

Tidak ada ulasan