HATAYA Explosion-Protected LED Head Lamp

Sebelum PPN:
Rp1.599.900
Spesifikasi
Brightness (Lm)40
Explosion Proof StructureType d, explosion grade 2, G5 degree of ignition
Light SourceHigh brightness 0.5W white LED
Dimensions (mm)38x46x48.5
Finishing MaterialMain body/front cat: Aluminium Alloy for die,casting, Front surface protective cover: Hard plate glass
Maximum Lighting TimeAbout 3 hours

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use secondary batteries such as Ni-Cd and nickel metal hydride (those that allow repeated charging) as there is a risk of internal explosion.
Feature
- A 0.5W high brightness white LED is used.
- Can be installed on a helmet or a hat using the belt attached.
- Can be used as a clip light by removing the belt.
- It can move upward and downward and swing 90°.
Accessories:- None

Ulasan Produk

Tidak ada ulasan