HOZAN ESD Ceramic Tip

Sebelum PPN:
Rp559.900
Spesifikasi
ESD Management ValueRg<1x
Tip Width (mm)0.8
Total Length (mm)48
Finishing MaterialBody: Stainless Steel, Tip: Zirconia Ceramic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ceramic tweezers that are more economical compared to fixed type tweezers as tips are replaceable and have anti-static measures, heat resistance, and chemical resistance.
- In addition to resistance of conventional ceramic tweezers, it can be also used for works requiring anti-static measures.
- Because heat conductivity is about 1/7 of stainless steel and heat is hardly transmitted, it is suitable for soldering works.
Use
Used in an environment requiring anti-static measures, chemical resistance, nonmagnetic, wear resistance, and heat resistance(1200degreesC).

Ulasan Produk

Tidak ada ulasan