KLEIN Diagonal Cutting Pliers Electrician's Insulated High-Leverage (Tang Potong)

Sebelum PPN:
Rp1.399.900 - Rp3.799.900
Spesifikasi
Cutting Performance (mm) Hard Wire2.5
Total Length (mm)209.6
Finishing MaterialHigh,frequency quenched steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The handle is constructed with 3 insulated layers. An exposure of the second layer that is colored in white indicates a warning of possible loss in insulation.
- Adopts a handle excellent in flame retardancy and impact resistance.
- Meeting or surpassing the ASTM F1505 and the IEC60900 standards.

Ulasan Produk

Tidak ada ulasan