KLEIN Electrician's Insulated Cable Cutter

Sebelum PPN:
Rp1.199.900
Spesifikasi
Cutting Performance (mm) Aluminum, Copper WireAWG 4/0 (non-ACSR), AWG 2/0 (soft-drawn copper)
Cutting Performance (mm) Messenger Wire100 pairs, 24AWG
Total Length (mm)244.5
Finishing MaterialInduction hardening steel by high frequency

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- Do not use for cutting ACSR and steels.
Feature
- The handle is constructed with 3 insulated layers. An exposure of the second layer that is colored in white indicates a warning of possible loss in insulation.
- Meeting or surpassing the ASTM F1505 and the IEC60900 standards.

Ulasan Produk

Tidak ada ulasan