HAMMER CASTER Elastomer Caster (G Series)

Sebelum PPN:
Rp90.900 - Rp129.900
Spesifikasi
Allowable Weight (daN)40
Allowable Weight (kgf)41
Mounting Height H (mm)80
Mounting Hole Diameter P (mm)8.8
Finishing MaterialMetal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chromium Chemical Conversion Treatment, Wheel: Elastomer
Wheel Diameter D (mm)65
Wheel Width (mm)27

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A cost performance model that resolves marking issues by using elastomer materials.
- It realizes soft and quiet running performance that is not usual for hard wheels.

Ulasan Produk

Tidak ada ulasan