HAMMER CASTER Elastomer Caster (E Series)

Sebelum PPN:
Rp83.900 - Rp99.900
Spesifikasi
Allowable Weight (daN)30
Allowable Weight (kgf)31
Mounting Height H (mm)65
Mounting Hole Diameter P (mm)6.5
Finishing MaterialMetal Fitting: Steel, Metal Fitting Surface Treatment: Chrome Plated Finishing, Wheel: Elastomer
Mounting Pitch X x Y (mm)56x28
Mounting Plate A x B (mm)70x42
Wheel Diameter D (mm)50
Wheel Width (mm)21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A cost performance model that resolves marking issues by using elastomer materials.
- It realizes soft and quiet running performance that is not usual for hard wheels.

Ulasan Produk

Tidak ada ulasan