Kondisi Barang:
Spesifikasi
| Endurance Period | Approx. 2 to 3 Years |
|---|---|
| Eyelet Pitch (cm) | 90 |
| Number of Eyelets (piece) | 16 |
| Tensile Strength (N/cm) | Vertical 1000/5, Horizontal 900/5 |
| Finishing Material | Sheet: Polyethylene (PE), Eyelet: Aluminium (Inner Diameter: 12mm) |
| Size (m) | 3.51x3.52 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
- It is an environmentally friendly sheet that reduces the greenhouse gas emissions generated during incineration.Use
Long term (2 to 3 years) coverage for outdoor storage.For the covering of a simple warehouse.Ulasan Produk
Tidak ada ulasan




















































































































































