TRUSCO Cable Ties Easy Release (Pengikat / Kabel Tis)

Kondisi Barang:
Sebelum PPN:
Rp929.900
Spesifikasi
ColorWhite
Max. Bundling Diameter (mm)145
Tensile Strength (N)333.2
Thickness (mm)1.3
Size (mm)8.5x500

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
- TRERHV-500L has only UL flame retardancy(94V-2).(It is not a UL certified product)
Feature
- Even a person with large fingers can easily loosen a cable tie by pressing the push type claw.
- It is economical, because, even after binding, the cable tie can be rebound.
Use
Fixing, bundling of wires and cables.

Ulasan Produk

Tidak ada ulasan