TS Dust Respirator

Sebelum PPN:
Rp5.099.900
Spesifikasi
Horizontal (mm)158
Intake Resistance (Pa)80 or less
Particle Collection Efficiency (%)96.0 or more
SizeM
Vertical (mm)190

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Thin filter does not bother your sight.
- Shaped not to scratch eyepiece and to be well combined with hooded protective clothing.
- Fitting stably even when wearing a protective cap.
Use
Asbestos Work (classification 4 of protective equipment for breathing)

Ulasan Produk

Tidak ada ulasan