YODOGAWA Bench Grinder Double Headed with Dust Collector (Mesin Gerinda Duduk)

Sebelum PPN:
Rp82.999.900
Spesifikasi
Cord Length (m)3
Dust Collector Output (W)400
Grinder Output (W)400
Dimensions (mm)620x344x1024
No Load Speed (rpm)3000/3600 (50/60Hz)
Voltage (V)Three Phase 200
Whetstone Dimension (mm) (outer Diameter x Thickness x Hole Diameter)205x19x15.88

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- The dust collector section is designed to minimize installation area, and does not protrude to the rear side.
- High performance special cartridge filter is carried.
- High-operability shaking device indispensable for maintaining performance is standard equipment.
- Maintenance such as grinding operation and dust treatment is consolidated to the whole surface, and high-operability shaking device indispensable for maintaining performance is standard equipment.
- The Japan Society of Industrial Machinery Manufactures Excellent pollution control equipment popularization promotion council registration no. 0208 item.
Accessories:- Whetstone (A36P, A60P x 1 of each)
Use
For processing and polishing of metal materials, resin materials, products.

Ulasan Produk

Tidak ada ulasan