Rubbermaid Door Kit with Lock for Housekeeping Cart (Pintu Troli / Door Kit)

Sebelum PPN:
Rp9.999.900
Spesifikasi
Depth (mm)803
Height (mm)48
W (mm)864

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A cart dedicated to cleaning of guest rooms in hotels, etc.
- A set of cleaning tools with large capacity can be loaded on this cart to increase work efficiency.
- Door kit(with lock)to be attached to the front face of the main body of the housekeeping cart.

Ulasan Produk

Tidak ada ulasan