nepros Crowfoot Wrench

Sebelum PPN:
Rp679.900 - Rp699.900
Spesifikasi
Input Drive (mm)6.3
Thickness (mm)8
Finishing MaterialSpecial tool steel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- A power fit shape that is gentle to bolts and nuts are adopted to prevent concentration of hexagonal flare nut shape and stress.
- The distance between the center of the caliber and the center of the drive angle(NBNS2-08W to 12W all 20mm)is uniform. It is easy to calculate when combined with a torque wrench.
- The caliber part is dodecagonal, making it suitable for work in narrow areas.

Ulasan Produk

Tidak ada ulasan