LOBSTER Crimping Tool for Bare Terminals and P/B Type Sleeve (Tang Crimping)

Sebelum PPN:
Rp1.899.900
Spesifikasi
Total Length (mm)335
Crimp Terminal for Bare Terminal (mm²)14, 22, 38

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Can accommodate 38[[MM2]] which only hydraulic tools could deal with, and is optimum for working in a small space such as a power distribution board.
- Because it is a long grip covered up to neck, it can also be provisionally held firmly.
- Mold confirmation mechanism is built in.
- JIS C9711 Compliant Product.
Use
For electrical construction, wiring in the vehicle, distribution board operation.

Ulasan Produk

Tidak ada ulasan