E-FORCE Controller

Sebelum PPN:
Rp14.999.900
Spesifikasi
Power Cord Length (m)2
Dimensions (mm)60x230x150

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Main body has a lightweight, compact design. It does not take up much work space and is convenient for carrying around.
- LOAD meter notifies the status of load by LED during operation.
- Equipped with safety feature which temporarily stops operation when overload condition continues for a certain period of time.
- Up to 2 motors can be connected and can be switched when in use.
- Forward and reverse rotations can be switched with the motor rotation direction switch button.
- 3 types of foot switch mode are available.
- Can be controlled by an external device using a foot switch connector.
Accessories:- For 100V power cord

Ulasan Produk

Tidak ada ulasan