TRUSCO Color Air Duster Gun (Semprotan Angin Kompresor)

Kondisi Barang:
Sebelum PPN:
Rp459.900
Spesifikasi
Air Mounting Outlet1/4 Plug
Nozzle Length (mm)24
Nozzle Mounting PortG1/8
Nozzle Opening Diameter (mm)2
Total Length (mm)124.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Colorful air duster, can be distinguished in color by environment it is used.
- We adopt a streamlined body that fits hands.
- We adopt a large trigger (trigger) that is less tired even when used for a long time.
Use
General Dust Work.

Ulasan Produk

Tidak ada ulasan