HOZAN Ceramic Tip

Sebelum PPN:
Rp559.900
Spesifikasi
Tip Width (mm)0.8
Total Length (mm)48
Finishing MaterialBody: Stainless Steel, Tip: Zirconia Ceramic

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- More economical compared to fixed type tweezers as tips are replaceable.
- Ceramic tweezers with insulation, heat resistance, and chemical resistance.
- Because solder or silver solder is not attached on it and heat resistant temperature is 1200degreesC, it is optimum for soldering works.
- Also, can be used in an environment requiring chemical resistance, nonmagnetic, insulation, wear resistance, and heat resistance(1200degreesC).
Use
Used in an environment requiring chemical resistance, nonmagnetic, insulation, wear resistance, and heat resistance(1200degreesC).

Ulasan Produk

Tidak ada ulasan